Skip Content
TP
BRADY

Danger Tag, Polyester, Do Not Open This Lock/Tag May Only Be Removed By, 5-1/2" x 3", 25 PK

  • Item # 15Y632
  • My Part #
  • Mfr. Model # 65506
  • Catalog Page # N/A
  • UNSPSC # 46171511
Danger Tag,5-1/2 x 3 In,Hd Polyest,PK25 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $57.60 / pkg. of 25
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.54 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

These lockout tags are manufactured with heavy-duty polyester, which helps to withstand moisture, grease, chemicals, and extreme temperatures. The material accepts pencil, pen, and marker, and allows mot inks to be erased using isopropyl alcohol for repeated use.

View More

Technical Specs

  • Item Danger Tag
  • Material Polyester
  • Legend Do Not Open This Lock/Tag May Only Be Removed By
  • Height 5-1/2"
  • Width 3"
  • Withstand Pull Force 50 lb.
  • Hole Size 3/8"
  • Header Danger
  • Legend Color Black
  • Background Color White
  • Legend Style Text
  • Write on Surface Yes
  • Reverse Side Legend This Energy Source Has Been Locked Out! Unauthorized Removal Of This Lock/Tag May Result In Immediate Discharge. Remarks
  • Includes Grommet
  • Header Legend Color White
  • Header Background Color Black, Red, White
  • Laminated Yes
  • Shape Rectangle
  • No. of Ties Included 25
  • Tie Material Nylon
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.