Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
BRADY

Danger, Danger, Plastic, 10" x 14", With Mounting Holes, Not Retroreflective

  • Item # 15Y855
  • My Part #
  • Mfr. Model # 78066
  • Catalog Page # N/A
  • UNSPSC # 55121718
Danger, Danger, Plastic, 10" x 14", With Mounting Holes, Not Retroreflective close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Blank Sign
  • Sign Subject Matter Danger
  • Height 10"
  • Width 14"
  • Thickness 0.158"
  • Sign Material Plastic
  • Header Danger
  • Header Legend Color White
  • Header Background Color Black, Red
  • Legend Danger
  • Sign Background Color White
  • Printed Language English
  • Sign Shape Rectangle
  • Glow-in-the-Dark No
  • Retroreflective Grade Not Retroreflective
  • UV Resistant No
  • Operating Temp. Range -40 Degrees to 129.2 Degrees F
  • ANSI Compliant No
  • OSHA Compliant No
  • Standards ASTM D 1593; ASTM D 635; ASTM D 638
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.