Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
BRADY

Confined Space, Danger, Plastic, 20" x 12", Free-Standing Floor, Not Retroreflective

  • Item # 20TK44
  • My Part #
  • Mfr. Model # 52392
  • Catalog Page # N/A
  • UNSPSC # 55121704
Confined Space, Danger, Plastic, 20" x 12", Free-Standing Floor, Not Retroreflective close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Safety Signs

Product Details

This floor stand is designed to alert employees of work in process at confined space entry points.

View More

Technical Specs

  • Item Safety Sign
  • Sign Subject Matter Confined Space
  • Height 20"
  • Width 12"
  • Sign Material Plastic
  • Sign Mounting Style Free-Standing Floor
  • Header Danger
  • Header Legend Color White
  • Header Background Color Black, Red
  • Legend Confined Space (W/Permit Holder)
  • Sign Legend Color Black
  • Sign Background Color White
  • Printed Language English
  • Sign Shape Rectangle
  • Legend Style Text
  • Glow-in-the-Dark No
  • Double-Sided Yes
  • Retroreflective Grade Not Retroreflective
  • UV Resistant No
  • ANSI Compliant Yes
  • OSHA Compliant Yes
  • Standards ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms