DG
BRADY

Confined Space, Danger, Plastic, 20" x 12", Not Retroreflective

  • Item # 14Z374
  • My Part #
  • Mfr. Model # 92289
  • Catalog Page # N/A
  • UNSPSC # 55121704
Confined Space, Danger, Plastic, 20" x 12", Not Retroreflective close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Safety Signs

Product Details

This floor stand is made of corrugated polypropylene for a lightweight solution to communicating messages. It is also reversible, offering an economical solution for displaying commonly-used messages.

View More

Technical Specs

  • Item Reversible Floor Stand
  • Sign Subject Matter Confined Space
  • Height 20"
  • Width 12"
  • Thickness 0.156"
  • Sign Material Plastic
  • Header Danger
  • Header Legend Color White
  • Header Background Color Black, Red
  • Legend Men Working In Confined Space/This Machine Is Locked Out Authorized Personnel Only
  • Sign Legend Color Black
  • Sign Background Color White
  • Printed Language English
  • Sign Shape Rectangle
  • Legend Style Symbol and Text
  • Glow-in-the-Dark No
  • Double-Sided No
  • Retroreflective Grade Not Retroreflective
  • UV Resistant No
  • Operating Temp. Range -40 Degrees to 130 Degrees F
  • ANSI Compliant Yes
  • OSHA Compliant Yes
  • Standards ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms