Skip Content
WG
BRADY

Conduit and Voltage Markers, Markers per Card: 18, 2-1/4" x 1/2", Power Legend

  • Item # 6GX89
  • Mfr. Model # 44332
  • Catalog Page # 380
  • UNSPSC # 55121606
Conduit and Voltage Markers, Markers per Card: 18, 2-1/4" x 1/2", Power Legend close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Product Details

These highly visible, orange markers are designed to quickly identify voltage and power sources including conduit, busways, circuit breakers, switches, fuse boxes, and other pieces of electrical equipment.

View More

Technical Specs

  • Item Conduit and Voltage Markers
  • Label Size W x H 2-1/4" x 1/2"
  • Label Type Self-Stick Vinyl
  • Legend Power
  • Markers per Card 18
  • Character Height 5/16"
  • Legend Color Black
  • Background Color Orange
  • Label Style C
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms