DG
BRADY

Chemical, Gas or Hazardous Materials, Warning, Polyester, 10" x 14", Adhesive Surface

  • Item # 23W277
  • My Part #
  • Mfr. Model # 16015
  • Catalog Page # N/A
  • UNSPSC # 55121704
Chemical, Gas or Hazardous Materials, Warning, Polyester, 10" x 14", Adhesive Surface close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Safety Sign
  • Sign Subject Matter Chemical, Gas or Hazardous Materials
  • Height 10"
  • Width 14"
  • Thickness 0.010"
  • Sign Material Polyester
  • Sign Mounting Style Adhesive Surface
  • Header Warning
  • Header Legend Color Black
  • Header Background Color Black, Orange
  • Legend Contains Cadmium Poisonous Fumes May Be Formed On Heating
  • Sign Legend Color Black
  • Sign Background Color Orange
  • Printed Language English
  • Sign Shape Rectangle
  • Legend Style Text
  • Glow-in-the-Dark No
  • Double-Sided No
  • Retroreflective Grade Not Retroreflective
  • UV Resistant No
  • Operating Temp. Range -40 Degrees to 230 Degrees F
  • ANSI Compliant No
  • OSHA Compliant Yes
  • Standards Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms