Skip Content

C3
BRADY

Chemical, Gas or Hazardous Materials, Danger, Polyester, 10" x 14", Adhesive Surface

  • Item # 1M034
  • My Part #
  • Mfr. Model # 84327
  • Catalog Page # 1967
  • Catalog Group # D9924
  • UNSPSC # 55121704
Danger Sign,10 x 14In,R and BK/WHT,Acid close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $14.40 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.06 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This sign indicates an immediate hazard, capable of causing death or irreversible damage or injury. Place it at the point of need to help prevent injuries and reduce downtime.

View More

Technical Specs

  • Item Danger Sign
  • Sign Subject Matter Chemical, Gas or Hazardous Materials
  • Height 10"
  • Width 14"
  • Thickness 0.010"
  • Sign Material Polyester
  • Sign Mounting Style Adhesive Surface
  • Header Legend Color White
  • Header Background Color Black, Red
  • Sign Legend Color Black
  • Sign Background Color White
  • Printed Language English
  • Sign Shape Rectangle
  • Legend Style Text
  • Glow-in-the-Dark No
  • Double-Sided No
  • Retroreflective Grade Not Retroreflective
  • UV Resistant No
  • Operating Temp. Range -40 Degrees to 230 Degrees F
  • ANSI Compliant No
  • OSHA Compliant Yes
  • Standards Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.