Skip Content

NC
BRADY

Caution Tag, Accident Prevention, Polyester, 5-3/4" x 3"

  • Item # 9HUT3
  • My Part #
  • Mfr. Model # 86430
  • Catalog Page # N/A
  • Catalog Group # F0908
  • UNSPSC # 55121503
Caut Tag,5-3/4 x 3 In,Bk/Yel,3/8 In,PK10 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $18.35 / pkg. of 10
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.2 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

These heavy-duty accident prevention tags are designed to meet OSHA Standard 1910.145 for accident prevention and the 50 lb. pull requirement in harsh plant environments. The laminated material helps to resist chemicals, and the textured, write-on surface allows plant managers to provide authorized signatures, dates, and other special instructions.

View More

Technical Specs

  • Item Caution Tag
  • Reverse Side Legend Do Not Remove This Tag Remarks___
  • Height 5-3/4"
  • Width 3"
  • Hole Size 3/8"
  • Grommet Material Metal
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Background Color Yellow
  • Language English
  • Legend Style Text
  • Shape Rectangle
  • No. of Ties Included 10
  • Write on Surface Yes
  • Tie Material Nylon
  • Header Legend Color Yellow
  • Header Background Color Black
  • Withstand Pull Force 50 lb.
  • Standards ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
  • Includes (10) Nylon Ties
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.