Skip Content

WV
BRADY

Caution Label,Black/Yellow,PK20

  • Item # 3XDL8
  • My Part #
  • Mfr. Model # 20988LS
  • Catalog Page # N/A
  • UNSPSC # 55121606
Caution Label,Black/Yellow,PK20 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Caution Label
  • Language English
  • Legend Keep Hands Clear
  • Header Caution
  • Material Vinyl
  • Height 3-1/2"
  • Width 5"
  • Legend Color Black
  • Background Color Yellow
  • Legend Style Text
  • Shape Rectangle
  • Self-Adhesive Yes
  • Header Legend Color Yellow
  • Header Background Color Black
  • Metal Detectable No
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products