Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
BRADY

1-13/17"W White Heat Shrink Polyolefin Cartridge Label

  • Item# 5WKY2
  • Mfr. Model# BM71-1000-175-341
  • Catalog Page# N/A
  • UNSPSC# 44102412
1-13/17"W White Heat Shrink Polyolefin Cartridge Label close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Technical Specs

  • Item Cartridge Label
  • Color White
  • Legend Blank
  • Width 1-13/17"
  • Material Heat Shrink Polyolefin
  • Min. Wire Size 7.7 AWG
  • Max. Wire Size 1 AWG
  • For Use With BMP71 Printer and Ribbon Mfr. No. M71-R4300
  • Labels per Roll 500
  • Shrink Ratio 2:1
  • Temp. Range -40 Degrees to 350 Degrees F
  • Standards MIL-DTL-23053/5C (Class 1) for Insulation Sleeving, MIL-M-81531 for Marking of Electrical Insulating Materials and UL224
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.