Skip Content

C3
BRADY

Cardstock Eye Wash/Shower Inspection Tag, 5-3/4" Height, 3" Width, 100 PK

  • Item # 8VU48
  • My Part #
  • Mfr. Model # 86674
  • Catalog Page # N/A
  • Catalog Group # F0897
  • UNSPSC # 55121503
Eye Wash Sta Inspection Tag,3/8 In,PK100 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $49.60 / pkg. of 100
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.75 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

These inspection and material control tags are designed to inform employees that equipment has been inspected, and is safe and in good condition. They meet OSHA Standard 1910.145 for accident prevention.

View More

Technical Specs

  • Item Eye Wash/Shower Inspection Tag
  • Material Cardstock
  • Height 5-3/4"
  • Width 3"
  • Hole Size 3/8"
  • Background Color White
  • Legend Style Text
  • Language English
  • Shape Rectangle
  • Indoor/Outdoor Usage Indoor Only
  • Write on Surface Yes
  • Reverse Side Legend Replace Water 6 Mos Initial Date H20 Changed Yes No
  • Header Legend Color White
  • Header Background Color Green
  • Laminated No
  • No. of Ties Included 100
  • Tie Material Cotton
  • Standards ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
  • Includes (100) String Fasteners
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.