Skip Content

C3
BRADY

Carded Letter Kit, A Thru Z, Black On White, 1-15/16" Character Height, 25 PK

  • Item # 3XEP9
  • My Part #
  • Mfr. Model # 9714-LTR KIT
  • Catalog Page # N/A
  • UNSPSC # 44111801
Carded Letters,A Thru Z,2-1/4 In. H,PK25 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $114.50 / pkg. of 25
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.1 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

These labels are designed for permanent application in severe indoor and outdoor environments. The special acrylic adhesive helps to adhere strongly to surfaces, and the B-946 premium outdoor grade vinyl helps to provide superior abrasion resistance. The labels are also engineered to resist chemicals, oil, grease, water, and mild solvents.

View More

Technical Specs

  • Item Carded Letter Kit
  • Character A Thru Z
  • Character Height 1-15/16"
  • Overall Height 2-1/4"
  • Overall Width 1-3/16"
  • Character Type Letters
  • Material Vinyl
  • Legend Color Black
  • Background Color White
  • Retroreflective Grade Not Retroreflective
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Markers per Card 5
  • Number of Cards 25
  • Standards ASTM D 2979
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.