Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

WG
BRADY

Carded Letter Kit, K Thru T, Black On Yellow, 1-15/16" Character Height, 10 PK

  • Item # 3XEP1
  • My Part #
  • Mfr. Model # 34441
  • Catalog Page # N/A
  • UNSPSC # 55121606
Carded Letter Kit, K Thru T, Black On Yellow, 1-15/16" Character Height, 10 PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Letters and Numbers

Product Details

These black-on-yellow labels are manufactured with B-498 plastic-coated cloth and pressure-sensitive adhesive, which is designed to stick to any clean, dry surface.

View More

Technical Specs

  • Item Carded Letter Kit
  • Character K Thru T
  • Character Height 1-15/16"
  • Overall Height 2-1/4"
  • Overall Width 7/8"
  • Character Type Letters
  • Material Vinyl Coated Fabric
  • Background Color Yellow
  • Retroreflective Grade Not Retroreflective
  • Glow-in-the-Dark No
  • Standards ASTM B 117; ASTM D 1000; ASTM D 2979; ASTM G 155; UL Recognized
  • Includes Assorted Consecutive Letters K through T
  • Package Type Sheet
  • Die Cut Yes
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products