Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TP
BRADY

Brown Vinyl Film Label Tape Cartridge, Indoor/Outdoor Label Type, 50 ft. Length, 10" Width

  • Item # 14A577
  • Mfr. Model # 13617
  • Catalog Page # 1978
  • Catalog Group # D9022
  • UNSPSC # 55121611
Brown Vinyl Film Label Tape Cartridge, Indoor/Outdoor Label Type, 50 ft. Length, 10" Width close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $382.00 / each
Get This Price

$305.50

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 3.6 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

These labels are engineered with durable vinyl for applications in indoor and outdoor environments. They also feature an ultra-aggressive adhesive for use as 5S labels, pipe markers, safety and warning labels, equipment labels, and arc flash labels in facility and safety identification.

They adhere to almost any clean, dry surface, including irregular, curved, or rough surfaces, and they also stick to "difficult," low-surface-energy items such as PVC piping, blow-molded equipment cases, ABS plastics, and recycled plastics. They also help to withstand grease, oil and most industrial chemicals.

The labels are compatible with Brady's BBP85 and PowerMark Sign and Label printers, available separately.

View More

Technical Specs

  • Item Label Tape Cartridge
  • Color Brown
  • Label Type Indoor/Outdoor
  • Tape Material Vinyl Film
  • Width 10"
  • Length 50 ft.
  • For Use With PowerMark(R) Printers
  • Temp. Range -40 Degrees to 180 Degrees F
  • Metal Detectable No
  • Standards RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.