Skip Content

TP
BRADY

Desktop Label Printer Kit, Printer Series: BradyJet J5000

  • Item # 52YC08
  • My Part #
  • Mfr. Model # J5000
  • Catalog Page # 1928
  • UNSPSC # 44102405
Desktop Label Printer Kit, Printer Series: BradyJet J5000 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $4,642.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 45.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Brady® industrial ink jet printer creates high resolution, full color labels at up to 4800 dpi print resolution. Also offers full color photo reproduction and wide tonal range for printing high-impact color signs and labels. Features fast 6" per second print speed, full color printing in a single pass, and large capacity ink cartridges.

View More

Technical Specs

  • Item Desktop Label Printer Kit
  • Printer Series BradyJet J5000
  • Max. Tape Width 8-1/4"
  • Label Formats Supported Continuous and Die-Cut Labels
  • Stand Alone Printing / PC Required PC Required
  • Maximum Print Speed 5.0 in./sec.
  • Printer Display Color LCD
  • Font Range 5 to 630
  • Color Printing Capability Multi-Color
  • Printhead Resolution 720 dpi
  • Printer Power Options AC Power
  • Printer Connectivity Ethernet, USB, WiFi
  • Application GHS and Chemical Labels, Pipe and Valve Marking, Warehouse Marking, Visual Workplace Labeling, Lean/5S Labeling, General and Industrial ID
  • Printing Software Compatibility BRADY(R) Workstation
  • Printer Weight 36.00 lb.
  • Warranty 1 yr.
  • Features Automatic Label Formatting, Barcode Formats, (10) International Operating Languages
  • Includes Product CD, Power Cable, Auto Cutter, Quick Start Guide
How can we improve our Technical Specifications?

Compliance and Restrictions

  •  

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.