Navigation Menu New

Access My Account, Order History, Lists and more here.

489M66 149228 UNSPSC # 46171511

Tap image to zoom.

Roll over image to zoom.

Blind Flange Lockout Device, Red, 0.790 in to 1.380 in Nut Dia., Fits Pipe Size 1/2 in to 3 in

  • Item # 489M66
  • Mfr. Model # 149228
  • UNSPSC # 46171511
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Technical Specs

  • Item Blind Flange Lockout Device
  • Color Red
  • Nut Dia. 0.790 in to 1.380 in
  • Fits Pipe Size 1/2 in to 3 in
  • Flange Size 13/16 in to 1-5/8 in
  • Max. Number of Padlocks 4
  • Padlock Shackle Max. Dia. 9/32 in
  • Material Aluminum/Steel
  • For Use With Pipelines
  • Temp. Range 40 Degrees to 194 Degrees F
  • Standards OSHA 29 CFR 1910.147
Back to Top