Navigation Menu New

Access My Account, Order History, Lists and more here.

14R087 3010-BLANK UNSPSC # 60111304

Blank Labels, Blank, Glow In The Dark Border/Silver, 3 1/2 in Character Height, 10 PK

  • Item # 14R087
  • Mfr. Model # 3010-BLANK
  • UNSPSC # 60111304
  • Catalog Page # N/A
Country of Origin Mexico. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Blank Labels, Blank, Glow In The Dark Border/Silver, 3 1/2 in Character Height, 10 PK

  • Item # 14R087
  • Mfr. Model # 3010-BLANK
  • UNSPSC # 60111304
  • Catalog Page # N/A
Country of Origin Mexico. Country of Origin is subject to change.

Technical Specs

  • Item Blank Labels
  • Character Blank
  • Character Height 3 1/2 in
  • Overall Height 3 1/2 in
  • Overall Width 3 in
  • Character Type Blank
  • Material Retroreflective Sheeting
  • Background Color Silver
  • Retroreflective Grade High Intensity Prismatic
  • Glow-in-the-Dark Yes
  • Markers per Card 1
  • Number of Cards 10
  • Character Width 2 1/2 in
  • Package Type Sheet
  • Die Cut Yes
Back to Top