Skip Content

DG
BRADY

Blank, Advertencia, Aluminum, 10" x 14", With Mounting Holes, Not Retroreflective

  • Item # 23W626
  • My Part #
  • Mfr. Model # 65828
  • Catalog Page # N/A
  • UNSPSC # 55121704
Blank, Advertencia, Aluminum, 10" x 14", With Mounting Holes, Not Retroreflective close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Safety Signs

Technical Specs

  • Item Safety Sign
  • Sign Subject Matter Blank
  • Height 10"
  • Width 14"
  • Thickness 0.035"
  • Sign Material Aluminum
  • Sign Mounting Style With Mounting Holes
  • Header Advertencia
  • Header Legend Color Black
  • Header Background Color Black, Red
  • Legend (Blank)
  • Sign Background Color Red
  • Printed Language Spanish
  • Sign Shape Rectangle
  • Glow-in-the-Dark No
  • Retroreflective Grade Not Retroreflective
  • UV Resistant No
  • Operating Temp. Range -40 Degrees to 230 Degrees F
  • ANSI Compliant No
  • OSHA Compliant No
  • Standards ASTM D 1593
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms