C3
BRADY

Black on White Wire Marker, Vinyl Cloth B500, No. of Labels: 625

  • Item # 4KCH8
  • My Part #
  • Mfr. Model # WM-125-149-PK
  • Catalog Page # 373
  • UNSPSC # 55121606
Black on White Wire Marker, Vinyl Cloth B500, No. of Labels: 625 close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Electrical~Wire Management~Wire Marking Labels


$50.50 / pkg. of 25
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.35 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

BRADY® solid-number wire markers quickly and firmly attach to wire for clear, concise identification. Zip-Strip® release card lets you easily remove just the markers you need. Made of B-500 repositionable vinyl cloth material. Markers withstand moderate heat, oil, and dirt. The labels attach quickly and firmly to each wire for clear, concise identification. Can be reused if repositioning is required.

View More

Technical Specs

  • Item Wire Marker
  • Label Type Preprinted
  • Legend 125 to 149
  • Color Black on White
  • Markers per Card 25
  • Material Vinyl Cloth B500
  • Temp. Range 175 Degrees F
  • Label Width 0.25"
  • Label Height 1.5"
  • Marker Attachment Style Repositional Self-Adhesive
  • No. of Labels 625
  • Label Material Vinyl Cloth
  • Background Color White
  • Legend Color Black
  • Standards RoHS Directive compliant to 2005/618/EC MCV
How can we improve our Technical Specifications?

Compliance and Restrictions

None