ST
BRADY

Black on White Wire Marker Book, Vinyl Cloth, No. of Labels: 450

  • Item # 3TP17
  • My Part #
  • Mfr. Model # PWM-LC-3
  • Catalog Page # 373
  • UNSPSC # 55121606
Black on White Wire Marker Book, Vinyl Cloth, No. of Labels: 450 close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Sale Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Electrical~Wire Management~Wire Marking Labels


$19.08 / each Offer Ends 07/12/20

Web Price $27.25

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.15 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • Sale

Product Details

The BRADY® wire marker book offers a convenient way to keep wire markers on-hand. Each pocket-sized Porta-Pack® book comes with 10 pages of repositionable, vinyl cloth labels with a selection of load center and residential wire markers. 5 cards each of 2 legends.

View More

Technical Specs

  • Item Wire Marker Book
  • Label Type Preprinted
  • Legend Load Center and Residential Wire Markers
  • Color Black on White
  • Markers per Card 5 Cards Each of 2 Legends
  • Material Vinyl Cloth
  • Temp. Range -40 Degrees F to 176 Degrees F
  • Label Width 1.55"
  • Label Height 0.2"
  • Marker Attachment Style Repositional Self-Adhesive
  • No. of Labels 450
  • Label Material Vinyl Cloth
  • Background Color White
  • Legend Color Black
  • Standards ASTM D 1000; ASTM D 2979
How can we improve our Technical Specifications?

Compliance and Restrictions

None