Skip Content

TP
BRADY

Reflective Label Continuous Roll Polyester Label Tape Cartridge, Black on White Reflective, 1/2"W x

  • Item # 21U215
  • My Part #
  • Mfr. Model # MC-500-584
  • Catalog Page # 1926
  • Catalog Group # G5836
  • UNSPSC # 44102412
Label Tape Cartridge,Black/White,25ft. L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $72.75 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.3 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Reflective tape is ideal for use in outdoor pole and pedestal identification. Tape can be used in indoor long distance scanning of racks and shelves where high visibility is required. Lasts up to 6 yr. in outdoor applications.

View More

Technical Specs

  • Item Label Tape Cartridge
  • Printer Series Compatibility BMP51/53
  • Label Maker Product Type Label
  • Primary Label Application Lean and General Labeling
  • Application Lean and General Labeling
  • Legend Color Black
  • Background Color Reflective White
  • Length 25 ft.
  • Width 1/2"
  • Tape Format Continuous Roll
  • Labels per Roll Continuous
  • Color Black on White Reflective
  • Label Type Reflective Label Continuous Roll
  • Tape Material Polyester
  • For Use With Mfr. No. BMP51, BMP53 Label Makers
  • Adhesive Permanent Acrylic
  • Temp. Range -40 Degrees to 158 Degrees F
  • Metal Detectable No
  • Standards ASTM D 2979; Fed. Spec. L-S-300 (Class 1)
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.