Skip Content

NC
BRADY

RTK Label, Black, 4"W x 6-1/4"

  • Item # 3MU37
  • My Part #
  • Mfr. Model # 115763
  • Catalog Page # N/A
  • UNSPSC # 55121611
RTK Label, Black, 4"W x 6-1/4" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $393.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.44 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

These NFPA, Right-to-Know labels are made for use with the GlobalMarkĀ® printer, available separately. They feature otdoor-grade vinyl adhesive and are pre-printed to require only 1 pass through the printer with black ink.

View More

Technical Specs

  • Item RTK Label
  • Printer Series Compatibility GlobalMark
  • Label Maker Product Type Label
  • Primary Label Application Lean and General Labeling
  • Application Pre-printed Sign Headers
  • Background Color Black
  • Length 6-1/4"
  • Width 4"
  • Tape Format Die Cut - Tag
  • Legend Blank (NFPA Diamond Only)
  • Labels per Roll 200
  • Color Black
  • Adhesive Yes
  • Metal Detectable No
  • Standards RoHS Compliant
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.