TP
BRADY

Barrier Post, 41 In. H, Black, PK6

  • Item # 15Y460
  • My Part #
  • Mfr. Model # 92119
  • Catalog Page # N/A
  • UNSPSC # 46151501
Barrier Post, 41 In. H, Black, PK6 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $556.00 / pkg. of 6
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 23.1 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

As an alternative to metal posts, Bradylink® polystyrene warning posts are rust-proof and nonconductive, for safe use in electrically hazardous areas. They also feature a hollow base, which can be filled with sand for more stable application. Their large C-hooks hold chains in place and can be used open or closed for greater security.

View More

Technical Specs

  • Item Barrier Post
  • Post Dia. 3"
  • Height 41"
  • Color Black
  • Post Material Polyethylene
  • Base Dia. 16"
  • Base Material Polyethylene
  • Post Finish Non-Reflective
  • Base Type Fillable
  • Includes Tops and Fillable Bases
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.