Skip Content

 
BRADY

Barricade Tape, Horizontal Stripe

Barricade Tape, Horizontal Stripe close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Sub-Category Barricade Tape 
  • Item Barricade Tape 
  • Legend Horizontal Stripe 
  • Thickness 3 mil 
  • Material Woven Polypropylene 
Color
Please Select
Roll Width
Please Select
Roll Length
Please Select

Your Filters:

Clear All
SG_Brand
Select items to compare View Compare
5 Products
Compare /
Item #
Mfr.
Model #
Color
Roll Width
Roll Length
Price
Qty
Please use Qty box to add item(s) to cart.
91175
Red/Black
3/4"
150 ft.

$11.68 / each

Enter location to check availability
Catalog Page #  NA

Price $11.68 / each

Technical Specs

  • Sub-Category Barricade Tape
  • Item Barricade Tape
  • Legend Horizontal Stripe
  • Color Red/Black
  • Roll Width 3/4"
  • Roll Length 150 ft.
  • Thickness 3 mil
  • Material Woven Polypropylene
91179
Red/Black
2"
200 ft.

$34.60 / each

Enter location to check availability
Catalog Page #  NA

Price $34.60 / each

Technical Specs

  • Sub-Category Barricade Tape
  • Item Barricade Tape
  • Legend Horizontal Stripe
  • Color Red/Black
  • Roll Width 2"
  • Roll Length 200 ft.
  • Thickness 3 mil
  • Material Woven Polypropylene
91172
Yellow/Black
3/4"
150 ft.

$11.36 / each

Enter location to check availability
Catalog Page #  NA

Price $11.36 / each

Technical Specs

  • Sub-Category Barricade Tape
  • Item Barricade Tape
  • Legend Horizontal Stripe
  • Color Yellow/Black
  • Roll Width 3/4"
  • Roll Length 150 ft.
  • Thickness 3 mil
  • Material Woven Polypropylene
91176
Yellow/Black
2"
200 ft.

$34.80 / each

Enter location to check availability
Catalog Page #  NA

Price $34.80 / each

Technical Specs

  • Sub-Category Barricade Tape
  • Item Barricade Tape
  • Legend Horizontal Stripe
  • Color Yellow/Black
  • Roll Width 2"
  • Roll Length 200 ft.
  • Thickness 3 mil
  • Material Woven Polypropylene
91173
Yellow/Magenta
3/4"
150 ft.

$11.91 / each

Enter location to check availability
Catalog Page #  NA

Price $11.91 / each

Technical Specs

  • Sub-Category Barricade Tape
  • Item Barricade Tape
  • Legend Horizontal Stripe
  • Color Yellow/Magenta
  • Roll Width 3/4"
  • Roll Length 150 ft.
  • Thickness 3 mil
  • Material Woven Polypropylene
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More