Skip Content

 
BRADY

Barricade Tape, Confined Space Do Not Enter

Barricade Tape, Confined Space Do Not Enter close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Sub-Category Barricade Tape 
  • Item Barricade Tape 
  • Legend Confined Space Do Not Enter 
  • Color Yellow/Black 
  • Roll Width 3" 
  • Thickness 3 mil 
  • Material Polyethylene 
Roll Length
Please Select

Your Filters:

Clear All
SG_Brand
Select items to compare View Compare
2 Products
Compare /
Item #
Mfr.
Model #
Roll Length
Price
Qty
Please use Qty box to add item(s) to cart.
91257
1000 ft.

$83.40 / each

Enter location to check availability
Catalog Page #  NA

Price $83.40 / each

Technical Specs

  • Sub-Category Barricade Tape
  • Item Barricade Tape
  • Legend Confined Space Do Not Enter
  • Color Yellow/Black
  • Roll Width 3"
  • Roll Length 1000 ft.
  • Thickness 3 mil
  • Material Polyethylene
91256
200 ft.

$44.10 / each

Enter location to check availability
Catalog Page #  NA

Price $44.10 / each

Technical Specs

  • Sub-Category Barricade Tape
  • Item Barricade Tape
  • Legend Confined Space Do Not Enter
  • Color Yellow/Black
  • Roll Width 3"
  • Roll Length 200 ft.
  • Thickness 3 mil
  • Material Polyethylene
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More