Skip Content

TP
BRADY

Barricade Tape, Striped, Continuous Roll, 1" Width, 1 EA

  • Item # 35TA37
  • My Part #
  • Mfr. Model # 55294
  • Catalog Page # N/A
  • UNSPSC # 46161507
Barricade Tape,Cont Roll,Red/Wht,18 yd. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $23.55 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.225 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Use Brady® striped barricade tape to mark obstructions, low hanging objects, pillars, aisles, egress paths, and other hazardous areas or objects. High gloss, durable vinyl tape with pressure-sensitive rubber-based adhesive. Applies easily to most clean, dry surfaces.

• 1"W continuous roll
• Designed to withstand tough indoor conditions

View More

Technical Specs

  • Item Barricade Tape
  • Pattern Striped
  • Safety Tape Color Red,White
  • Width 1"
  • Roll Length 54 ft.
  • Tape Format Continuous Roll
  • Die Cut Shape Continuous Roll
  • Material Vinyl
  • Thickness 0.006"
  • Performance Temp. -40 Degrees to 176 Degrees F
  • Glow-in-the-Dark No
  • Retroreflective Grade Not Retroreflective
  • Legend No Legend
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.