Skip Content

DG
BRADY

Barricade Tape, Striped, Continuous Roll, 1" Width, 1 EA

  • Item # 35TA36
  • My Part #
  • Mfr. Model # 55290
  • Catalog Page # N/A
  • UNSPSC # 46161507
Barricade Tape, Striped, Continuous Roll, 1" Width, 1 EA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Use Brady® striped barricade tape to mark obstructions, low hanging objects, pillars, aisles, egress paths, and other hazardous areas or objects. High gloss, durable vinyl tape with pressure-sensitive rubber-based adhesive. Applies easily to most clean, dry surfaces.

• 1"W continuous roll
• Designed to withstand tough indoor conditions

View More

Technical Specs

  • Item Barricade Tape
  • Pattern Striped
  • Safety Tape Color Black,White
  • Width 1"
  • Roll Length 54 ft.
  • Tape Format Continuous Roll
  • Die Cut Shape Continuous Roll
  • Material Vinyl
  • Thickness 0.006"
  • Performance Temp. -40 Degrees to 176 Degrees F
  • Glow-in-the-Dark No
  • Retroreflective Grade Not Retroreflective
  • Legend No Legend
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products