Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

WV
BRADY

Portable Label Printer Kit, Printer Series: BMP53

  • Item # 14A399
  • My Part #
  • Mfr. Model # BMP53-KIT-LMK
  • Catalog Page # 1926
  • UNSPSC # 44102405
Portable Label Printer Kit, Printer Series: BMP53 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

The BMP53 Label Maker is a compact, versatile portable printer with built-in Bluetooth® technology for wireless printing. When used in conjunction with the its free mobile app, users can design and print labels via Android phone. It can also connect to a PC for advanced label design with LabelMark™ Label Design Software, available separately.

The BMP53 is recommended for electrical, datacomm, facility/safety, product and panel manufacturing, and laboratory labeling applications. It is designed to withstand harsh environments and a up to a 4-foot drop onto concrete.

View More

Technical Specs

  • Item Portable Label Printer Kit
  • Printer Series BMP53
  • Max. Tape Width 1-1/2"
  • Label Formats Supported Continuous and Die-Cut Labels
  • Stand Alone Printing / PC Required PC Required
  • Maximum Print Speed 1.0 in./sec.
  • Printer Display None
  • Font Range 4 to 103
  • Color Printing Capability Single Color
  • Printhead Resolution 300 dpi
  • Printer Power Options AC Adapter, Rechargeable Li-ion Battery, Optional AA Batteries
  • Printer Connectivity Bluetooth, Ethernet, USB, WiFi
  • Application Cable Marking, Facility ID, Healthcare Labeling, Laboratory ID, Lean/5S Labeling, Maintenance Labeling, Panel Manufacturing, Product ID, Regulatory Compliance Labeling, Safety ID, Visual Workplace Labeling, Wire Marking
  • Printing Software Compatibility CodeSoft(TM), LabelMark(TM) Labeling Software
  • Printer Weight 2.70 lb.
  • Warranty 2 yr.
  • Features Automatic Label Formatting, Built-In Cutter With Label Retention, Ribbon and Label Material in ONE Cartridge, Print From Android with Brady Mobil App, Bluetooth Compatible, Built-In Symbols and Barcodes, 16 Label Materials, 4 Foot Drop Tested
  • Includes AC Adapter/Battery Charger, Hard Case, LabelMark, MC-1500-595-WT-BK Label Cartridge, Quick Start Guide, USB Cable
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms