Skip Content
NC
BRADY

BMP53 Electrical Supply Kit

  • Item # 14A403
  • Mfr. Model # BMP53-KIT-EL
  • Catalog Page # 1979
  • UNSPSC # 44102405
BMP53 Electrical Supply Kit close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $686.40 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 14.04 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The BMP53 Label Maker is a compact, versatile portable printer with built-in Bluetooth® technology for wireless printing. When used in conjunction with the its free mobile app, users can design and print labels via Android phone. It can also connect to a PC for advanced label design with LabelMark™ Label Design Software, available separately.

The BMP53 is recommended for electrical, datacomm, facility/safety, product and panel manufacturing, and laboratory labeling applications. It is designed to withstand harsh environments and a up to a 4-foot drop onto concrete.

This kit includes a variety of wire and cable marking materials, as well as continuous tape for panel identification.

View More

Technical Specs

  • Item Portable Label Printer Kit
  • Printer Series BMP53
  • Max. Tape Width 1-1/2"
  • Label Formats Supported Continuous and Die-Cut Labels
  • Stand Alone Printing / PC Required PC Required
  • Maximum Print Speed 1.0 in./sec.
  • Printer Display None
  • Font Range 4 to 103
  • Color Printing Capability Single Color
  • Printhead Resolution 300 dpi
  • Printer Power Options AC Adapter, Rechargeable Li-ion Battery, Optional AA Batteries
  • Printer Connectivity Bluetooth, Ethernet, USB, WiFi
  • Application Cable Marking, Facility ID, Healthcare Labeling, Laboratory ID, Lean/5S Labeling, Maintenance Labeling, Panel Manufacturing, Product ID, Regulatory Compliance Labeling, Safety ID, Visual Workplace Labeling, Wire Marking
  • Printing Software Compatibility CodeSoft(TM), LabelMark(TM) Labeling Software
  • Printer Weight 2.70 lb.
  • Warranty 2 yr.
  • Features Automatic Label Formatting, Built-In Cutter With Label Retention, Ribbon and Label Material in ONE Cartridge, Print From Android with Brady Mobil App, Bluetooth Compatible, Built-In Symbols and Barcodes, 16 Label Materials, 4 Foot Drop Tested
  • Includes AC Adapter/Battery Charger, Hard Case, LabelMark Standard Software, M-103-427 Label Cartridge, M-187-1-342 Label Cartridge, MC-1500-595-OR-BK Label Cartridge, MC-1500-595-WT-BK Label Cartridge, MC-475-412 Label Cartridge, Quick Start Guide, USB Cable
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.