Skip Content

TP
BRADY

Desktop Label Printer Kit, Printer Series: BBP85

  • Item # 23MG20
  • My Part #
  • Mfr. Model # BBP85-31-KIT
  • Catalog Page # 1928
  • UNSPSC # 44102405
Desktop Label Printer Kit, Printer Series: BBP85 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $5,258.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 64.65 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The large-format, multicolor BBP85 printer is designed to create high-visibility, large-format signs and labels for industrial applications including lean, 5S, and kaizen environments. The printer features a simple, touch-screen interface for stand-alone use. It is also compatible with MarkWare PC Software. Its timesaving label design includes automatic label setup and apps for pipe marking, GHS, arc flash, and right-to-know labels.

The BBP31 desktop label printer is designed to make labels with 8 print ribbon colors and 13 different materials. It offers ease of use with smart chip supplies that auto-communicate label set-up and size. Its large, high-resolution, touchscreen display allows users to create labels with drag-and-drop technology. It also offers fast label printing, as well as templates and built-in design wizards for specific labels including arc flash, Right-to-Know, WHIMIS chemicals, and pipe markers.

View More

Technical Specs

  • Item Desktop Label Printer Kit
  • Printer Series BBP85
  • Max. Tape Width 10"
  • Label Formats Supported Continuous Labels
  • Stand Alone Printing / PC Required Stand Alone or PC Printing
  • Maximum Print Speed 1.0 in./sec.
  • Printer Display Color Touch Screen
  • Color Printing Capability Multi-Color
  • Printhead Resolution 300 dpi
  • Printer Power Options AC Power
  • Application Arc Flash Labels, Equipment ID, GHS and Chemical Labels, Glow in the Dark Labels, Large Labels for Signs, Lean/5S Labeling, Panel Labeling, Reflective Labels, Roll Form Pipe Markers, Warning Labels
  • Printing Software Compatibility BRADY(R) Workstation, MARKWARE(TM) Tape and Label Software
  • Warranty 5 yr.
  • Features 4" to 10" Wide Labels, Multi-Color Print, Touch-Screen Interface, Automatic Label Setup, Built-In Label Design Applications, 300 Symbols, Hundreds of Pictograms and 3 Barcode Symbologies Included, 11 International Operating Languages, 8 Materials, Indoor/Outdoor Label Durability
  • Includes BBP(R) 31 Printer, BBP(R) 85 Printer, MARKWARE(TM) Lean Software
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.