Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
BRADY

Desktop Label Printer, Printer Series: BBP85

  • Item # 23MG27
  • My Part #
  • Mfr. Model # BBP85
  • Catalog Page # 1928
  • UNSPSC # 44102405
Desktop Label Printer, Printer Series: BBP85 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $4,044.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 64.0 lbs.
Country of Origin Malaysia Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The large-format, multicolor BBP85 printer is designed to create high-visibility, large-format signs and labels for industrial applications including lean, 5S, and kaizen environments. The printer features a simple, touch-screen interface for stand-alone use. It is also compatible with MarkWare PC Software. Its timesaving label design includes automatic label setup and apps for pipe marking, GHS, arc flash, and right-to-know labels.

View More

Technical Specs

  • Item Desktop Label Printer
  • Printer Series BBP85
  • Max. Tape Width 10"
  • Label Formats Supported Continuous Labels
  • Stand Alone Printing / PC Required Stand Alone or PC Printing
  • Maximum Print Speed 1.0 in./sec.
  • Printer Display Color Touch Screen
  • Color Printing Capability Multi-Color
  • Printhead Resolution 300 dpi
  • Printer Power Options AC Power
  • Application Arc Flash Labels, Equipment ID, GHS and Chemical Labels, Glow in the Dark Labels, Large Labels for Signs, Lean/5S Labeling, Panel Labeling, Reflective Labels, Roll Form Pipe Markers, Warning Labels
  • Printing Software Compatibility BRADY(R) Workstation, MARKWARE(TM) Tape and Label Software
  • Warranty 5 yr.
  • Features 4" to 10" Wide Labels, Multi-Color Print, Touch-Screen Interface, Automatic Label Setup, Built-In Label Design Applications, 300 Symbols, Hundreds of Pictograms and 3 Barcode Symbologies Included, 11 International Operating Languages, 8 Materials, Indoor/Outdoor Label Durability
  • Includes BBP85 Printer, Cleaning Kit, Documentation CD, Power Cable, Print Driver CD, Quick Start Guide, USB Cable
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Rated 3 out of 5 by 1reviewer.
Rated 3 out of 5 by The older Power Mark printer was a better machine in terms of print quality. Brady has since replaced it with this new unit BBP85. The newer ribbons are of lower quality and do not leave as solid of a color print as the previous ribbons. Also the Vinyl or "tape" is metered very tight on this machine. You have to make sure there is NO dust / debris on the print head or it will leave streaks. The new machine works better with importing of graphics. This machine should be free for what they charge for vinyl and ribbons. Kind of like the good old ink jet printers for $50 bucks and ink at $12 per oz or $1,536 per gallon...- Note: The older Brady ribbons for the Power Mark do not work with this machine. They replaced them with an updated product but kept the same item number... Only buy the BBP85 ribbons vinyl tape which have the Yellow plastic clip. I spent HOURS with my rep to correct this then final contacted Brady and had to make my way up the food chain to have my older supplies replaced (FREE)... Good Luck to all ... April 28, 2015
  • 2015-09-08T19:46:36.680-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_23MG27, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.