Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
BRADY

Desktop Label Printer, Printer Series: BBP30

  • Item # 48LT20
  • My Part #
  • Mfr. Model # BBP30
  • Catalog Page # 1927
  • UNSPSC # 44102405
Desktop Label Printer, Printer Series: BBP30 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,165.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 17.05 lbs.
Country of Origin Malaysia Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Provides an ideal solution for single color printing applications like pipe marking and shelf/bin labeling. Uses easy-to-load tapes and labels; ribbon cartridges snap into place and can’t be installed incorrectly.

View More

Technical Specs

  • Item Desktop Label Printer
  • Printer Series BBP30
  • Max. Tape Width 4"
  • Label Formats Supported Continuous and Die-Cut Labels
  • Stand Alone Printing / PC Required PC Required
  • Maximum Print Speed 3.0 in./sec.
  • Printer Display LCD
  • Font Range 4 to 350
  • Color Printing Capability Single Color
  • Printhead Resolution 300 dpi
  • Printer Power Options AC Power
  • Printer Connectivity USB
  • Application Industrial-Grade Safety and Facility ID Labels, Pipe and Valve Marking, Signs, Equipment Marking, Lean/5S, Arc Flash Labels, GHS, Chemical Labels
  • Printing Software Compatibility BRADY(R) Workstation
  • Warranty 5 yr.
  • Features Drop-In Consumables with Auto Setup, Quick Changeover, Huge Variety of Tapes and Labels for Any Labeling Application, Direct Print From Brady(R) Workstation To BDP(R)30 Printer, Fast Print Speed, Durable, Long Lasting Printer
  • Includes Power Cord, USB Cable, Cleaning Kit, Quick Start Guide
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.