DG
BRADY

Authorized Personnel and Restricted Access, Restricted Area, Aluminum, 10" x 14"

  • Item # 5GK06
  • My Part #
  • Mfr. Model # 40752
  • Catalog Page # N/A
  • UNSPSC # 55121704
Authorized Personnel and Restricted Access, Restricted Area, Aluminum, 10" x 14" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Security Sign
  • Sign Subject Matter Authorized Personnel and Restricted Access
  • Height 10"
  • Width 14"
  • Thickness 0.035"
  • Sign Material Aluminum
  • Sign Mounting Style With Mounting Holes
  • Header Restricted Area
  • Header Legend Color White
  • Header Background Color Red
  • Legend Persons Not Assigned To This Area Must Obtain Permission Before Entering
  • Sign Legend Color Black
  • Sign Background Color White
  • Printed Language English
  • Sign Shape Rectangle
  • Legend Style Text
  • Glow-in-the-Dark No
  • Double-Sided No
  • Retroreflective Grade Not Retroreflective
  • UV Resistant No
  • Standards OSHA 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.