DG
BRADY

Authorized Personnel and Restricted Access, Danger, Plastic, 7" x 10", With Mounting Holes

  • Item # 26VG96
  • My Part #
  • Mfr. Model # 131641
  • Catalog Page # N/A
  • UNSPSC # 55121704
Authorized Personnel and Restricted Access, Danger, Plastic, 7" x 10", With Mounting Holes close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Danger Sign
  • Sign Subject Matter Authorized Personnel and Restricted Access
  • Height 7"
  • Width 10"
  • Thickness 0.059"
  • Sign Material Plastic
  • Sign Mounting Style With Mounting Holes
  • Header Danger
  • Header Legend Color White
  • Header Background Color Black, Red
  • Legend Authorized Personnel Only Check With Control Room Before Entering
  • Sign Legend Color Black
  • Sign Background Color White
  • Printed Language English
  • Sign Shape Rectangle
  • Legend Style Text
  • Glow-in-the-Dark No
  • Double-Sided No
  • Retroreflective Grade Not Retroreflective
  • UV Resistant No
  • Operating Temp. Range -40 Degrees to 176 Degrees F
  • ANSI Compliant No
  • OSHA Compliant No
  • Standards ASTM D 1593
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products