Skip Content

DG
BRADY

Authorized Personnel and Restricted Access, Aviso, Aluminum, 10" x 14", With Mounting Holes

  • Item # 23X690
  • My Part #
  • Mfr. Model # 38158
  • Catalog Page # N/A
  • UNSPSC # 55121704
Notice/Aviso Sign,10x14,Spanish close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Notice/Aviso Sign
  • Sign Subject Matter Authorized Personnel and Restricted Access
  • Height 10"
  • Width 14"
  • Thickness 0.035"
  • Sign Material Aluminum
  • Sign Mounting Style With Mounting Holes
  • Header Aviso
  • Header Legend Color White
  • Header Background Color Blue
  • Legend Solo Personal Autorizado
  • Sign Legend Color Black
  • Sign Background Color White
  • Printed Language Spanish
  • Sign Shape Rectangle
  • Legend Style Text
  • Glow-in-the-Dark No
  • Double-Sided No
  • Retroreflective Grade Not Retroreflective
  • UV Resistant No
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms