Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TP
BRADY

Arc Flash Protection Label, 4 In. H, PK5

  • Item # 5RB96
  • Mfr. Model # 121101
  • Catalog Page # N/A
  • UNSPSC # 55121606
Arc Flash Protection Label,4 In. H,PK5 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $21.49 / pkg. of 5
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 0.06 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

These arc flash Warning labels are preprinted with hazard categories and PPE requirements. They also feature write-in areas for specifics such as max arc category and flash protection boundary.

View More

Technical Specs

  • Item Arc Flash Protection Label
  • Language English
  • Legend Warning Arc Flash Hazard Appropriate PPE Required Flash Protection Boundary____ Flash Hazard Category 3..., Etc
  • Header Warning
  • Material Vinyl
  • Height 4"
  • Width 6"
  • Legend Color Black
  • Background Color White
  • Legend Style Text
  • Shape Rectangle
  • Write on Surface Yes
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Laminated No
  • Self-Adhesive Yes
  • Header Legend Color Black
  • Header Background Color Yellow
  • Metal Detectable No
  • Standards NEC; NFPA 70E; OSHA 1910.331-335
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.