TP
BRADY

Arc Flash Label, Red/White, 4"W x 4"

  • Item # 13K848
  • My Part #
  • Mfr. Model # THTEL-161-483-1-DA
  • Catalog Page # N/A
  • UNSPSC # 55121611
Arc Flash Label, Red/White, 4"W x 4" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $376.62 / pkg. of 2
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 6.05 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

These THT-printable arc flash labels feature preprinted Warning headers, along with blank space for variable hazard and safety information such as incident energy, hazard category, and required personal protection equipment. The labels are manufactured with Brady's B-483 white gloss polyester material and are preprinted with ANSI-format orange Warning headers.

Customizable arc flash label templates are also available for use with Brady's LabelMark™ Standard Edition Software application, sold separately. The B-483 material is compatible with Brady's R6000 series ribbon, sold separately. The labels offer excellent adhesion performance and can withstand temperatures from -40°C to 120°C. Labels comply with the NEC labeling requirements.

View More

Technical Specs

  • Item Arc Flash Label
  • Printer Series Compatibility BBP81, BRADY IP, BRADYPRINTER i7100, BRADYPRINTER PR Plus
  • Label Maker Product Type Label
  • Primary Label Application Lean and General Labeling
  • Application Asset Tracking, Barcode Labeling, Component and Equipment ID, General and Industrial ID, Rating Plates
  • Legend Color Red/White
  • Background Color White
  • Length 4"
  • Width 4"
  • Tape Format Die Cut - Tag
  • Legend Danger
  • Labels per Roll 500
  • Color Red/White
  • Adhesive No
  • Temp. Range -40 Degrees to 248 Degrees F
  • Metal Detectable No
  • Standards ASTM D 1000; CSA Approved; UL Recognized
  • Height 4"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.