Skip Content


60.0 ft. x 2" Oxide Anti-Slip Tape, White

  • Item # 4HY91
  • My Part #
  • Mfr. Model # 99049
  • Catalog Page # 1911
  • UNSPSC # 31201513
Anti-Slip Tape,Glow-in-the-Dark,2inx60ft close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $76.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 1.35 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This glow-in-the-dark, antiskid tape is designed to offer safety when used in preparation of power outages. The easy-to-install tape is made from B-916 grit polyester, which is non-toxic and non-radioactive in compliance with ASTM E-2072 and ASTM E-2073 standard specifications for photoluminescent safety markings and standard test methods for luminance of photoluminescent markings.

View More

Technical Specs

  • Width - Tape 2"
  • Tape Color White
  • Item - Anti-Slip Tapes Anti-Slip Tape
  • Grit Material Oxide
  • Tape Adhesive Acrylic
  • Tape Shape Continuous Roll
  • Length - Tape 60.0 ft.
  • Tape Pattern Solid
  • Tape Adhesive Strength 110 oz./in.
  • Glow-in-the-Dark Yes
  • Tape Legend No Legend
  • Thickness 0.020"
  • Backing Pressure Sensitive Adhesive
  • Die Cut No
  • Performance Temp. -40 Degrees to 193 Degrees F
  • Standards ANSI A1264.2-2006; NSFI Certified for High Traction; OSHA 1910.144; OSHA 1910.22
  • Item Antislip Tape
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.