DG
BRADY

Ammonia Liquid/Vapor Pipe Marker, Fits Pipe O.D. 3/4–2-3/8", Low Pressure Level, HTRS, 1 EA

  • Item # 3GUF1
  • My Part #
  • Mfr. Model # 90430
  • Catalog Page # N/A
  • Catalog Group # E0449
  • UNSPSC # 55121606
Ammonia Liquid/Vapor Pipe Marker, Fits Pipe O.D. 3/4–2-3/8", Low Pressure Level, HTRS, 1 EA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This pipe marker is recommended for use in labeling ammonia piping. It is engineered to meet IIAR Standard #114.

View More

Technical Specs

  • Item Pipe Marker
  • Legend Ammonia
  • IIAR Abbreviation HTRS
  • Physical State Liquid/Vapor
  • Pressure Level Low
  • Fits Pipe O.D. 1" to 2-1/2"
  • Legend Color Black, White, Sky Blue, Green
  • Background Color Yellow
  • Material Vinyl
  • Height 1-1/8"
  • Width 7"
  • Standards ANSI A13.1-2007
  • Adhesive Yes
  • Language English
  • Character Height 3/4"
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Marker Attachment Style Self-Adhesive
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms