TP
BRADY

Ammonia Liquid Pipe Marker, Fits Pipe O.D. 2-1/2–7-7/8", High Pressure Level, (Blank), 1 EA

  • Item # 9DZK5
  • My Part #
  • Mfr. Model # 58006
  • Catalog Page # N/A
  • Catalog Group # E0461
  • UNSPSC # 55121731
Ammonia Liquid Pipe Marker, Fits Pipe O.D. 2-1/2–7-7/8", High Pressure Level, (Blank), 1 EA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $25.60 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.1 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This pipe marker is recommended for use in labeling ammonia piping. It is engineered to meet IIAR Standard #114.

View More

Technical Specs

  • Item Pipe Marker
  • Legend Ammonia
  • IIAR Abbreviation (Blank)
  • Physical State Liquid
  • Pressure Level High
  • Fits Pipe O.D. 2" to 8"
  • Legend Color Black, White, Orange, Red
  • Background Color Yellow
  • Material Polyester
  • Height 26"
  • Width 12"
  • Standards ANSI A13.1-2007
  • Adhesive No
  • Language English
  • Character Height 1-1/4"
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Laminated Yes
  • Marker Attachment Style Wrap Around
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.