Skip Content
C3
BRADY

Adjustable Length Seals, Plastic, Blue, 9"

  • Item # 15Y782
  • Mfr. Model # 95143
  • Catalog Page # N/A
  • UNSPSC # 55121503
Adjustable Length Seals, Plastic, Blue, 9" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $154.00 / pkg. of 100
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 0.38 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Pull-Tite security seals are designed for use with fire extinguishers and safety doors. They are also recommended for use with courier pouches, canisters, or cabinets that contain valuables or sensitive documents.

View More

Technical Specs

  • Item Pull Tight Seal
  • Security Seal Marking Type Embossed
  • Security Seal Primary Application General Purpose
  • Security Seal Primary Material Plastic
  • Primary Color Blue
  • Useable Length 9"
  • Imprinting None
  • Number of Digits 0
  • Breaking Strength 10 to 14 lb.
  • Tool Required Removal
  • Wire Length 9"
  • Legend Sealed Do Not Remove
  • Security Seal Type Adjustable Length Seals
  • Barcoding No
  • Marking Parameters Sealed
  • Tearaway Option No
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.