DG
BRADY

Accident Prevention, No Header, Polyester, 3-1/2" x 10", Not Retroreflective

  • Item # 6FK30
  • My Part #
  • Mfr. Model # 85145
  • Catalog Page # N/A
  • UNSPSC # 55121704
Accident Prevention, No Header, Polyester, 3-1/2" x 10", Not Retroreflective close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Caution Sign
  • Sign Subject Matter Accident Prevention
  • Height 3-1/2"
  • Width 10"
  • Thickness 0.010"
  • Sign Material Polyester
  • Header No Header
  • Legend Use Handrail
  • Sign Legend Color Black
  • Sign Background Color Yellow
  • Printed Language English
  • Sign Shape Rectangle
  • Legend Style Text
  • Glow-in-the-Dark No
  • Double-Sided No
  • Retroreflective Grade Not Retroreflective
  • UV Resistant No
  • Operating Temp. Range -40 Degrees to 230 Degrees F
  • ANSI Compliant No
  • OSHA Compliant No
  • Standards ASTM D 2979
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.