DG
BRADY

Accident Prevention, Caution, Aluminum, 10" x 14", Not Retroreflective

  • Item # 5N592
  • My Part #
  • Mfr. Model # 43186
  • Catalog Page # N/A
  • Catalog Group # H3177
  • UNSPSC # 55121704
Accident Prevention, Caution, Aluminum, 10" x 14", Not Retroreflective close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Brady® "Caution Use Handrail" legend safety sign helps communicate safety information and brings awareness to potential dangers, hazards, and reinforce safety in your facility. Compativle with most indoor and outdoor environments. installs easily with high-tack acrylic adhesive back.

• 0.059" mil thickness
• Meets ASTM D 1593

View More

Technical Specs

  • Item Caution Sign
  • Sign Subject Matter Accident Prevention
  • Height 10"
  • Width 14"
  • Thickness 0.035"
  • Sign Material Aluminum
  • Header Caution
  • Header Legend Color Yellow
  • Header Background Color Black
  • Legend Use Handrail
  • Sign Legend Color Black
  • Sign Background Color Yellow
  • Printed Language English
  • Sign Shape Rectangle
  • Legend Style Text
  • Glow-in-the-Dark No
  • Double-Sided No
  • Retroreflective Grade Not Retroreflective
  • UV Resistant No
  • Operating Temp. Range -40 Degrees to 230 Degrees F
  • ANSI Compliant No
  • OSHA Compliant No
  • Standards ASTM D 1593
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.