Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
BRADY

Accident Prevention, 35" x 7", Free-Standing Floor

  • Item # 41G447
  • My Part #
  • Mfr. Model # 77205
  • Catalog Page # N/A
  • UNSPSC # 55121718
Accident Prevention, 35" x 7", Free-Standing Floor close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

The Bradycone™ warning system features high-impact, weather-resistant construction for indoor and outdoor applications. The four-sided cone helps to make messages highly visible. The stackable design also helps to provide a quick storage solution.

View More

Technical Specs

  • Item Floor Cone
  • Sign Subject Matter Accident Prevention
  • Height 35"
  • Width 7"
  • Sign Mounting Style Free-Standing Floor
  • Legend Blank
  • Sign Background Color Yellow
  • Printed Language No Text
  • Legend Style Blank
  • Glow-in-the-Dark No
  • Double-Sided Yes
  • UV Resistant No
  • Standards 1910.144(a)
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.