Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
BRADY

Accident Prevention, 25" x 7", Free-Standing Floor

  • Item # 41G443
  • My Part #
  • Mfr. Model # 77198
  • Catalog Page # N/A
  • UNSPSC # 55121718
Accident Prevention, 25" x 7", Free-Standing Floor close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

The Bradycone™ warning system features high-impact, weather-resistant construction for indoor and outdoor applications. The four-sided cone helps to make messages highly visible. The stackable design also helps to provide a quick storage solution.

View More

Technical Specs

  • Item Floor Cone
  • Sign Subject Matter Accident Prevention
  • Height 25"
  • Width 7"
  • Sign Mounting Style Free-Standing Floor
  • Legend Blank
  • Sign Background Color Yellow
  • Printed Language No Text
  • Legend Style Blank
  • Glow-in-the-Dark No
  • Double-Sided Yes
  • UV Resistant No
  • Standards 1910.144(a)
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.