Skip Content

C3
BRADY

Solid Black Anti-Slip Tape, 2" x 60.0 ft. Grit Silicon Carbide, Acrylic Adhesive, 1 EA

  • Item # 15Y418
  • My Part #
  • Mfr. Model # 110020
  • Catalog Page # N/A
  • UNSPSC # 31201513
Anti-Slip Tape,Black,2 in x 60 ft. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $100.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.6 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This heavy-duty, antiskid tape is designed to provide a high-traction surface, even in dirty work environments. Its 46-grit, non-skid surface offers longevity in both indoor and outdoor applications. The acrylic backing also allows adhesion over a wide variety of surfaces, as well as resistance to water and chemicals. The industrial tape is engineered to withstand harsh elements such as oil, fuel, and grease often found in the most extreme MRO/OEM environments. It also exceeds OSHA standards for nonslip protection on hazardous surfaces.

View More

Technical Specs

  • Width - Tape 2"
  • Tape Color Black
  • Item - Anti-Slip Tapes Anti-Slip Tape
  • Grit Material Silicon Carbide
  • Tape Adhesive Acrylic
  • Tape Shape Continuous Roll
  • Length - Tape 60.0 ft.
  • Tape Pattern Solid
  • Glow-in-the-Dark No
  • Tape Legend No Legend
  • Die Cut No
  • Standards NSFI Certified for High Traction, ANSI A1264.2-2006, OSHA 1910.22
  • Item Antislip Tape
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.