Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
BRADY

Silicon Carbide Adhesive, 1 EA

  • Item # 15Y417
  • My Part #
  • Mfr. Model # 110017
  • Catalog Page # N/A
  • UNSPSC # 31201513
Silicon Carbide Adhesive, 1 EA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This heavy-duty, antiskid tape is designed to provide a high-traction surface, even in dirty work environments. Its 46-grit, non-skid surface offers longevity in both indoor and outdoor applications. The acrylic backing also allows adhesion over a wide variety of surfaces, as well as resistance to water and chemicals. The industrial tape is engineered to withstand harsh elements such as oil, fuel, and grease often found in the most extreme MRO/OEM environments. It also exceeds OSHA standards for nonslip protection on hazardous surfaces.

View More

Technical Specs

  • Grit Material Silicon Carbide
  • Die Cut No
  • Standards NSFI Certified for High Traction, ANSI A1264.2-2006, OSHA 1910.22
  • Item Antislip Tape
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms