ST
BRADY

5S Red Tag, Cardstock, Height: 5-3/4", Width: 3 ", White

  • Item # 41F338
  • My Part #
  • Mfr. Model # 121521
  • Catalog Page # N/A
  • UNSPSC # 55121503
5S Red Tag, Cardstock, Height: 5-3/4", Width: 3 ", White close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Safety~Identification Products~OSHA Safety Tags


$21.56 / pkg. of 100
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.7 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Legend/Background Color Black, Red/White
  • Item 5S Red Tag
  • Legend Date: Tagged By: Item Description: Removal Reason:
  • Reverse Side Legend RED TAG Date _____ Tagged by _____ Where Found_____ Item Description_____Removal Reason_____
  • Height 5-3/4"
  • Width 3 "
  • Grommet Material No Grommet
  • Indoor/Outdoor Usage Indoor Only
  • Tag Color White
  • Background Color White
  • Language English
  • Shape Rectangle
  • No. of Ties Included 100
  • Write on Surface Yes
  • Header Red Tag
  • Standards ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
  • Legend Same on Both Sides Yes
  • Tag Material Cardstock
  • Subject Matter Lockout Tagout
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products