Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
BRADY

Message Black/Yellow Anti-Slip Tape, 3" x 54.0 ft., Acrylic Adhesive, 1 EA

  • Item # 35XL67
  • My Part #
  • Mfr. Model # 92414
  • Catalog Page # N/A
  • UNSPSC # 31201513
Message Black/Yellow Anti-Slip Tape, 3" x 54.0 ft., Acrylic Adhesive, 1 EA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Width - Tape 3"
  • Tape Color Black/Yellow
  • Item - Anti-Slip Tapes Anti-Slip Tape
  • Tape Adhesive Acrylic
  • Tape Shape Continuous Roll
  • Length - Tape 54.0 ft.
  • Tape Pattern Message
  • Glow-in-the-Dark No
  • Tape Legend Caution
  • Thickness 0.012"
  • Die Cut No
  • Performance Temp. -40 Degrees to 158 Degrees F
  • Standards ANSI A1264.2-2006; NSFI Certified for High Traction; OSHA 1910.144; OSHA 1910.22
  • Item Antislip Tape
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms