Skip Content

DG
BRADY

18"-dia. Impact-Resistant Plastic 90° Quarter Dome Mirror

  • Item # 35XG06
  • My Part #
  • Mfr. Model # 86343
  • Catalog Page # N/A
  • UNSPSC # 46171609
Quarter Dome Mirror,18in. dia.,Plastic close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Quarter Dome Mirror
  • Diameter 18"
  • Viewing Angle 90 Degrees
  • Lens Material Impact-Resistant Plastic
  • Backing No Back
  • Rim Type No Rim
  • Mounting Location Wall or Ceiling
  • Includes Mounting Hardware
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.